0
1
2
3

Hexagon Socket Plug Screw - Metric Fine - A4 Stainless Steel - DIN 908


Select
£1.09 Inc VAT (20%)


See all variants from £1.09

Description

Hexagon Socket Plug Screw
Metric Fine
A4 Stainless Steel
DIN 908

Feature Attributes

Driving Features:
Hexagon Socket
Thread:
Metric Fine
System of Measurement:
Metric
Leading Standard:
DIN 908
Material:
A4 Stainless Steel
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome