0
1
2
3

Pipe Socket Plugs, Metric - Fine - Parallel - Hex Head - A4 Stainless


Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

Hex Head Pipe Socket Plugs,
Metric - Fine,
Parallel,
A4 Stainless Steel.

See full description

Feature Attributes

Surface Treatment:
Plain
Material:
A4 Stainless Steel
Driving Features:
Hexagon Socket
Thread:
Metric Fine
System of Measurement:
Metric
Leading Standard:
DIN 910
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome