Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
Annealed Sealing Ring Washers, Metric - Copper - Grade h=1.0mm - DIN 7603 A
By Qualfast
86 Variants From
£0.05
Inc VAT (20%)
Up to 6% off
See 86 Product Variants
£0.05
Description
Annealed Sealing Ring Washers,
Metric,
Copper - Grade h=1.0mm
DIN 7603 A
Feature Attributes
Surface Treatment:
Plain
Seal Material:
Annealed
Material:
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome