Bonded Washers


Select
Select
£0.10 Inc VAT (20%)
Up to 6% off


See all variants from £0.10

Description

Self-Centering Type

Bonded Washers were originally designed to replace copper type washers in high-pressure systems.
These bonded washers comprise of a metal washer and an elastomeric ring bonded inside the diameter. The metal washer prevents over-compression and limits deformation of the elastomeric ring.
Advantages;
Reliable low and high pressure sealing.
High and low temperature capabilities.
Bolt torque is reduced with no loss of tightening load.

BSP Standard.

Feature Attributes

Material:
Mild Steel
Surface Treatment:
Zinc Plate Passivated
Seal Material:
Medium Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome