0
1

Hex Socket Countersunk Head Thread Cutting Screw - Steel Zinc Plated - Metric


Select
£0.11 Inc VAT (20%)


See all variants from £0.11

Description

Hex Socket Countersunk Head Thread Cutting Screw
Steel Zinc Plated
Metric

Feature Attributes

Thread Size:
6.3mm
Head Shape:
Countersunk Head
Material:
Steel
Driving Features:
TX
Thread:
Unified National Coarse
System of Measurement:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome