0
1

Hexagon Head Washer Faced Self Drilling Screw, Metric, Philip Recess


£0.07 Inc VAT (20%)
Up to 15.5% off

See 9 Product Variants
£0.07

Description

These Self-Drilling Hexagon Head Screws are ideal for fastening wood to metal or metal to metal. Each screw is washer faced and manufactured from steel. Finished with a BZP (Bright Zinc Plating), the screws are available in a range of metric sizes to suit your needs.

Features and Benefits
• Manufactured from steel for maximum resilience
• Zinc plating bolsters resistance to corrosion as well as wear and tear
• Available in a range of sizes to suit your requirements
• Screws possess a hex washer head to effectively secure the fastener
• Supplied in boxes of 100 or 200 depending on your selection, to ensure you have an ample amount of screws for multiple applications

Typical Applications
• Joinery
• Carpentry
• Construction
• Engineering
• Automotive

Standards
• Material to DIN 7504 K
• Thread to DIN 7970

See full description

Feature Attributes

Leading Standard:
DIN 7504 K
Head Shape:
Hexagon Head
Driving Features:
Hexagon
Thread Direction:
Right
Standards Met:
ISO 15481 H
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome