Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
Self Drilling Screw, Metric - Bright Zinc Plated - Hexagon Head - Washer Faced - DIN 7504 K
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 25% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Self Drilling Screw,
Metric,
BZP (Bright Zinc Plated),
Hexagon Head,
Washer Faced,
DIN 7504 K.
Feature Attributes
Thread Direction:
Right
Driving Features:
Hexagon
Standards Met:
ISO 15480
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 7504 K
Material:
Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome