0
1

Self Drilling Screw, Metric - BZP (Bright Zinc plated) - Pan Head with Square Socket - DIN 7504 M


Select
£0.04 Inc VAT (20%)


See all variants from £0.04

Description

Metric Thread
DIN ≈7504 M
Steel
Zinc Plated

Feature Attributes

Thread Size:
4.2mm
Driving Features:
Square Socket
Head Shape:
Pan Head
System of Measurement:
Metric
Thread Direction:
Right
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome