0
1

Self Drilling Screw, Metric - Steel BZP (Bright Zinc Plated) - Double Countersunk With Wings and Torx


Select
£0.18 Inc VAT (20%)
Up to 5% off


See all variants from £0.18

Description

Self Drilling Screw
Metric
Steel BZP (Bright Zinc Plated)
Double Countersunk With Wings and Torx

See full description

Feature Attributes

Thread:
Self Tapping Thread
Head Shape:
Countersunk Head
Material:
Steel
Surface Treatment:
Zinc Plated
System of Measurement:
Metric
Thread Size:
5.5mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome