Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Cladding Screw with 16mm Sealing Washer - ST (Self Tapping) - A2 Stainless - Flat Point - DIN 7983 C
By Qualfast
Reset
Clear All
Length
Select
See all variants from
£0.24
Inc VAT (20%)
Up to 17% off
1
Add to basket
Add to quotation
See all variants from
£0.24
Description
Cladding Screw with 16mm Sealing Washer
A2 Stainless
ST (Self Tapping)
Flat Point
DIN 7983 C
See full description
Feature Attributes
Driving Features:
Hexagon
Material:
A2 Stainless
Thread Size:
6.3
Leading Standard:
DIN 7983 C
Thread Direction:
Right Hand
Surface Treatment:
Plain
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome