Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Cladding Screw with 19mm Sealing Washer - ST (Self Tapping) - A2 Stainless - Flat Point - DIN 7976 F
By Qualfast
19 Variants From
£0.30
Inc VAT (20%)
Up to 17.5% off
See 19 Product Variants
£0.30
Description
Cladding Screw with 19mm Sealing Washer
ST (Self Tapping)
A2 Stainless
Flat Point
DIN 7976 F
Feature Attributes
Grade:
316
Thread:
ST = Self Tapping
Surface Treatment:
Plain
Thread Size:
6.3
Head Shape:
Hexagon
Leading Standard:
DIN 7976 F
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome