0
1

Cladding Screw with 22mm Sealing Washer - ST (Self Tapping) - A2 Stainless - Cone Point - DIN 7976 C


Select
£0.30 Inc VAT (20%)
Up to 13% off


See all variants from £0.30

Description

Cladding Screw with 22mm Sealing Washer
A2 Stainless
ST (Self Tapping)
Cone Point
DIN 7976 C

See full description

Feature Attributes

Thread Direction:
Right Hand
Material:
A2 Stainless
Thread Size:
6.5
Thread:
ST = Self Tapping
Head Shape:
Hexagon
Grade:
316
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome