Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Security Self Tapping Countersunk Head Screw - Hex With Pin - Stainless Steel A2 - Metric
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.12
Inc VAT (20%)
Up to 7% off
1
Add to basket
Add to quotation
See all variants from
£0.12
Description
Security Self Tapping Countersunk Head Screw
Hex With Pin
Stainless Steel A2
Metric
See full description
Feature Attributes
Thread Direction:
Right Hand
Driving Features:
TX With Pin
Material:
A2 Stainless
Surface Treatment:
Plain
Head Shape:
Countersunk
Thread:
ST = Self Tapping
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome