0
1
2

Seft Tapping Screw, Metric - A2 Stainless - Slotted countersunk - DIN 7973C


£0.02 Inc VAT (20%)
Up to 25% off

See 65 Product Variants
£0.02

Description

Metric Thread
DIN 7973 C
Material -Stainless Steel A2

Feature Attributes

Head Shape:
Raised Countersunk
Driving Features:
Slotted
Material:
A2 Stainless
Thread:
ST = Self Tapping
Leading Standard:
DIN 7973 C
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome