0
1

Self Tapping Screw, Metric - A2 Stainless - Countersunk Soocket - ISO 14586 C


Select
Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Metric Thread
ISO 14586 C
Material - Stainless Steel A2

Feature Attributes

Leading Standard:
DIN 7982 C,ISO 14586C
Thread:
ST = Self Tapping
Surface Treatment:
Plain
Thread Direction:
Right Hand
Grade:
316
Material:
A2 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome