Self Tapping Screw, Metric - A2 Stainless - Cross Pan Head - DIN 7981 C - H


Select
£0.11 Inc VAT (20%)
Up to 6.5% off


See all variants from £0.11

Description

Metric Thread
DIN 7981 C-H
Material - Stainless Steel A2

Feature Attributes

Driving Features:
Phillips
Leading Standard:
DIN 7981 C-H
Head Shape:
Pan
Grade:
316
Thread:
ST = Self Tapping
Material:
A2 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome