0
1

Self Tapping Screw, Metric - A2 Stainless - Phillips Countersunk - DIN 7982 C - H


£0.01 Inc VAT (20%)
Up to 14% off

See 100 Product Variants
£0.01

Description

Metric Thread
DIN 7982 C-H
Material Stainless Steel A2

Feature Attributes

Thread:
ST = Self Tapping
Head Shape:
Countersunk
Surface Treatment:
Plain
Material:
A2 Stainless
Grade:
316
Driving Features:
Phillips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome