Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - A2 Stainless - Pozi Countersunk - DIN 7983 C - Z
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.03
Inc VAT (20%)
Up to 25% off
1
Add to basket
Add to quotation
See all variants from
£0.03
Description
Metric Thread
DIN 7983 C-Z
Material Stainless Steel A2
Feature Attributes
Driving Features:
Pozi
Leading Standard:
DIN 7983 C-Z
Head Shape:
Raised Countersunk
Thread:
ST
Grade:
316
Thread Direction:
Right Hand
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome