Self Tapping Screw, Metric - A2 Stainless - Pozi Cross Pan Head - DIN 7981 C - Z


£0.01 Inc VAT (20%)
Up to 26.5% off

See 62 Product Variants
£0.01

Description

Metric Thread
DIN 7981 C-Z
Material - Stainless Steel A2

Feature Attributes

Thread:
ST = Self Tapping
Driving Features:
Pozi
Thread Direction:
Right Hand
Material:
A2 Stainless
Surface Treatment:
Plain
Grade:
316

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome