0
1

Self Tapping Screw, Metric - A2 Stainless - Socket Head


Select
Select
£0.08 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.08

Description

Metric Thread
Material - Stainless Steel A2

Feature Attributes

Thread Direction:
Right Hand
Surface Treatment:
Plain
Thread:
ST = Self Tapping
Material:
A2 Stainless
Head Shape:
Cylindrical
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome