0
1

Self Tapping Screw, Metric - A2 Stainless - Socket Pan Head - DIN 7981 C


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

Metric Thread
ISO 14585 C
Material - Stainless Steel A2

Feature Attributes

Grade:
316
Leading Standard:
DIN 7981 C,ISO 14585 C
Driving Features:
TX
Material:
A2 Stainless
Thread Direction:
Right Hand
Head Shape:
Pan
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome