Self Tapping Screw, Metric - A2 Stainless - Torx Raised Countersunk Head - DIN 7983 C


Select
Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Metric Thread
ISO 14587 C
Stainless Steel A2

Feature Attributes

Head Shape:
Raised Countersunk
Grade:
316
Thread Direction:
Right Hand
Leading Standard:
ISO 14587 C,DIN 7983 C
Surface Treatment:
Plain
Driving Features:
TX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome