0
1

Self Tapping Screw, Metric - A2 Stainless - Torx Raised Countersunk Head - ISO 14587 C


Select
£0.06 Inc VAT (20%)
Up to 18% off


See all variants from £0.06

Description

Metric Thread
Material - Stainless Steel A2

Feature Attributes

Head Shape:
Pan
Thread:
ST = Self Tapping
Surface Treatment:
Plain
Thread Direction:
Right Hand
Grade:
316
Thread Size:
3.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome