0
1

Self Tapping Screw, Metric - A4 Stainless - Countersunk Socket - DIN 7982 C


Select
Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Metric Thread
ISO 14586 C
Material - Stainless Steel A4

Feature Attributes

Material:
A4 Stainless
Driving Features:
TX
Thread:
ST = Self Tapping
Leading Standard:
ISO 14586C,DIN 7982 C
Head Shape:
Countersunk
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome