0
1
2

Self Tapping Screw, Metric - A4 Stainless - Phillips Countersunk - DIN 7982 C - H


£0.03 Inc VAT (20%)
Up to 25% off

See 83 Product Variants
£0.03

Description

Metric Thread
DIN 7982 C-H
Material Stainless Steel A4

Feature Attributes

Material:
A4 Stainless
Leading Standard:
DIN 7982 C-H
Driving Features:
Phillips
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Countersunk
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome