0
1
2

Self Tapping Screw, Metric - A4 Stainless - Pozi Countersunk - DIN 7982 C - Z


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

Metric Thread
DIN 7982 C-Z
Material Stainless Steel A4

Feature Attributes

Surface Treatment:
Plain
Leading Standard:
DIN 7982 C-Z
Material:
A4 Stainless
Driving Features:
Pozi
Thread Direction:
Right Hand
Grade:
304
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome