Self Tapping Screw, Metric - A4 Stainless - Pozi Cross Pan Head - DIN 7981 C - Z


£0.02 Inc VAT (20%)
Up to 20% off

See 82 Product Variants
£0.02

Description

Metric Thread
DIN 7981 C-Z
Material - Stainless Steel A4

Feature Attributes

Head Shape:
Pan
Driving Features:
Pozi
Surface Treatment:
Plain
Material:
A4 Stainless
Thread Direction:
Right Hand
Grade:
304
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome