0
1

Self Tapping Screw, Metric - A4 Stainless - Socket Pan Head - 14585 C


Select
Select
£0.03 Inc VAT (20%)
Up to 25% off


See all variants from £0.03

Description

Metric Thread
ISO 14585 C
Material - Stainless Steel A4

Feature Attributes

Head Shape:
Pan
Thread Direction:
Right Hand
Material:
A4 Stainless
Surface Treatment:
Plain
Leading Standard:
DIN 7981 C,ISO 14585 C
Grade:
316
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome