Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - BZP (Bright Zinc Plated) - Countersunk Socket - ISO 14586 C
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
Up to 33% off
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
Metric Thread
ISO 14586 C
Material - Steel
Zinc Plated
See full description
Feature Attributes
Thread:
ST = Self Tapping
Thread Direction:
Right Hand
Material:
Steel
Driving Features:
TX
Head Shape:
Countersunk
Leading Standard:
DIN 7982 C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome