Self Tapping Screw, Metric - BZP (Bright Zinc Plated) - Pozi - Pan Head with Snap Cap - White or Yellow DIN 7981 C


Select
£0.19 Inc VAT (20%)
Up to 13.5% off


See all variants from £0.19

Description

Cross recessed self tapping pan head screw complete with White or Yellow snap cap

Feature Attributes

Leading Standard:
DIN 7981 C,ISO 7049
Head Shape:
Pan
Thread:
ST = Self Tapping
Thread Size:
4.8
Thread Direction:
Right Hand
Driving Features:
Phillips
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome