0
1

Self Tapping Screw, Metric - Nickel Plated Steel - Slotted Countersunk - DIN 7973C


Select
Select
£0.05 Inc VAT (20%)
Up to 17.5% off


See all variants from £0.05

Description

Metric Thread
DIN 7973 C
Material - Steel
Surface treatment - Nickel Plated

See full description

Feature Attributes

Thread Direction:
Right Hand
Material:
Steel
Surface Treatment:
Nickel Plated
Leading Standard:
DIN 7973 C
Thread:
ST = Self Tapping
Driving Features:
Slotted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome