0
1
2
3

Self Tapping Screw, Metric - Steel - A2 Stainless - Slotted Countersunk - DIN 7972C


£0.02 Inc VAT (20%)
Up to 33% off

See 72 Product Variants
£0.02

Description

Metric Thread
DIN 7972 C
Material - Stainless Steel A2

Feature Attributes

Surface Treatment:
Plain
Thread:
ST = Self Tapping
Driving Features:
Slotted
Thread Direction:
Right Hand
Grade:
316
Leading Standard:
DIN 7972 C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome