0
1
2

Self Tapping Screw, Metric - Steel - BZP (Bright Zinc Plated) - Slotted Countersunk - DIN 7972C


Select
Select
£0.02 Inc VAT (20%)
Up to 6% off


See all variants from £0.02

Description

Metric Thread
DIN 7972 C
Steel
Zinc Plated

Feature Attributes

Driving Features:
Slotted
Leading Standard:
DIN 7972 C
Material:
Steel
Thread Direction:
Right Hand
Head Shape:
Countersunk
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome