Self Tapping Screw, Metric - Steel - Phillips Countersunk - DIN 7981 C - H


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

Metric Thread
DIN 7981 C-H
Material - Steel
Nickel Plated

See full description

Feature Attributes

Thread:
ST = Self Tapping
Driving Features:
Phillips
Leading Standard:
DIN 7981 C-H
Head Shape:
Pan
Surface Treatment:
Nickel Plated
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome