0
1
2

Self Tapping Screw, Metric - Steel - Phillips Countersunk - DIN 7982 C - H


£0.04 Inc VAT (20%)
Up to 10.5% off

See 19 Product Variants
£0.04

Description

Metric Thread
DIN 7972 C-H
Material - Steel
Nickel Plated

Feature Attributes

Leading Standard:
DIN 7982 C-H
Material:
Steel
Surface Treatment:
Black Zinc Plated
Driving Features:
Phillips
Head Shape:
Countersunk
Thread:
ST = Self Tapping
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome