Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - Steel - Phillips Countersunk - DIN 7983 C-H - Nickel Plated
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.04
Inc VAT (20%)
Up to 25% off
1
Add to basket
Add to quotation
See all variants from
£0.04
Description
Metric Thread
DIN 7983 C-H
Material Steel
Nickel Plated
See full description
Feature Attributes
Surface Treatment:
Nickel Plated
Driving Features:
Phillips
Thread:
ST = Self Tapping
Thread Direction:
Right Hand
Material:
Steel
Head Shape:
Raised Countersunk
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome