Self Tapping Screw, Metric - Steel - Phillips Countersunk - DIN 7983 C-H - Zinc Plated


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

Metric Thread
DIN 7983 C-H
Material Steel
Zinc Plated

Feature Attributes

Thread Direction:
Right Hand
Leading Standard:
DIN 7983 C-H
Material:
Steel
Surface Treatment:
Zinc Plated
Driving Features:
Phillips
Thread:
ST = Self Tapping
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome