0
1

Self Tapping Screw, Metric - Steel - Pozi Countersunk - DIN 7982 C - Z


£0.01 Inc VAT (20%)
Up to 16.5% off

See 34 Product Variants
£0.01

Description

Metric Thread
DIN 7982 C-Z
Material - Steel
Zinc Plated

Feature Attributes

Surface Treatment:
Zinc Plated
Leading Standard:
DIN 7982 C-Z
Head Shape:
Countersunk
Thread:
ST = Self Tapping
Thread Direction:
Right Hand
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome