0
1
2

Self Tapping Screw, Metric - Steel - Pozi Countersunk - DIN 7983 C - Z


Select
Select
£0.02 Inc VAT (20%)


See all variants from £0.02

Description

Metric Thread
DIN 7983 C-Z
Material Steel
Zinc Plated

Feature Attributes

Leading Standard:
DIN 7983 C-Z
Driving Features:
Pozi
Thread:
ST
Material:
Steel
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome