0
1

Self Tapping Screw, Metric - Steel - ZBP (ZBP (Zinc Black Passivated) - Pozi Countersunk - DIN 7982


£0.02 Inc VAT (20%)
Up to 25% off

See 6 Product Variants
£0.02

Description

Metric Thread
DIN 7982
Material - Steel
Zinc Plated Black Passivated

Feature Attributes

Head Shape:
Countersunk
Thread:
ST = Self Tapping
Leading Standard:
DIN 7982 C-Z
Thread Direction:
Right Hand
Driving Features:
Pozi
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome