Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - Steel - ZBP (Zinc Black Passivated) - Phillips Pan Head - DIN 7981 C - H
By Qualfast
View all 1 reviews
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
Up to 10% off
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
Metric Thread
DIN 7981 C-H
Material - Steel
Zinc Plated Black Passivated
Feature Attributes
Leading Standard:
DIN 7981 C-H
Thread:
ST
Surface Treatment:
Zinc Plated Black Passivated
Head Shape:
Pan
Material:
Steel
Driving Features:
Phillips
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome