Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Tapping Screws
Self Tapping Screw, Metric - Zinc Plated Steel - Slotted Countersunk - DIN 7973C
By Qualfast
Reset
Clear All
Thread Size
Select
DIN
Select
Length
Select
See all variants from
£0.02
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£0.02
Description
Metric Thread
DIN 7973 C
Material -Steel
Surface Material - Zinc Plated
Feature Attributes
Leading Standard:
DIN 7973 C
Thread:
ST = Self Tapping
Driving Features:
Slotted
Material:
Steel
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome