0
1

Self Tapping Screw, Metric - ZN (Zinc Flake) - Pozi Caphead - ISO 10683


Select
£0.20 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.20

Description

Self Tapping Thread
Steel
Zinc flake Cr⁶+ free - ISO 10683 flZnnc

Feature Attributes

Material:
Steel
Head Shape:
Pan
Driving Features:
Pozi
Thread Size:
5
Thread:
ST = Self Tapping
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome