Self Tapping Screws 10 x 1"-5.0 x 25mm Pack of 200

Order Code: ZT4963041S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Securfix Self Tapping Screws 10 x 1"-5.0 x 25mm | Pack of 200 Cross/pozi drive Pan/round head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Tapping Screws 10 x 1"-5.0 x 25mm Pack of 200
  • Diameter
    5.0mm
  • Product Type
    Self Tapping Screws
  • Material
    Zinc Plated
  • Length
    25mm
  • Pack Quantity
    200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome