Self Tapping Screws 10 x 1/2"-5.0 x 12mm Pack of 200

Order Code: ZT4962942S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Securfix Self Tapping Screws 10 x 1/2"-5.0 x 12mm | Pack of 200 Cross/pozi drive Pan/round head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Tapping Screws 10 x 1/2"-5.0 x 12mm Pack of 200
  • Surface Treatment
    Zinc Plated
  • Pack Quantity
    200
  • Length
    12mm
  • Diameter
    5.0mm
  • Product Type
    Self Tapping Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome