Self Tapping Screws 8 x 1 1/2"-4.0 x 40mm Pack of 200

Order Code: ZT4962929S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Securfix Self Tapping Screws 8 x 1 1/2"-4.0 x 40mm | Pack of 200 Cross/pozi drive Pan/round head Zinc plated

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Tapping Screws 8 x 1 1/2"-4.0 x 40mm Pack of 200
  • Thread Size
    4.0 x 40mm
  • Length
    40mm
  • Product Type
    Self Tapping Screws
  • Pack Quantity
    200
  • Finish
    Zinc Plated
  • Diameter
    4.0mm
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome