TechFast Baypole Screws Wafer Head TORX


Select
£7.59 Inc VAT (20%)


See all variants from £7.59

Description

ForgeFix TechFast Window Baypole screws are self-drilling screws which are suitable for joining bay window and other metal reinforced PVCu sections. They have a wafer head with TORX® compatible recess. Their No.3 drill tip allows self-drilling into steel up to 4mm.These screws are fire resistant and are protected by 'Elementech' corrosion resistant coating, which has been salt spray tested to 1000 hours. They comply with EU safety, health and environmental requirements. TX25 impact bit included.

Feature Attributes

Finish:
Elementech
Size:
4.8 mm
Head Type:
Wafer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome