0
1
2
3

Serrated Lock Washer - Metric - A2 Stainless Steel - External Teeth - DIN 6798A


Select
£0.02 Inc VAT (20%)
Up to 11% off


See all variants from £0.02

Description

Serrated Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6798A

Feature Attributes

Leading Standard:
DIN 6798 A
Material:
A2 Stainless
Surface Treatment:
Plain
Grade:
A2
NF:
E27-624
DIN:
6798-A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome