0
1
2
3

Serrated Lock Washer - Metric - Spring Steel (350-425 HV10) - Internal Teeth - J-Type - DIN 6798 J


£0.02 Inc VAT (20%)
Up to 28.5% off

See all variants from £0.02

Description

Serrated Lock Washer
Metric
Spring Steel (350-425 HV10)
Internal Teeth
J-Type
DIN 6798 J

Feature Attributes

Leading Standard:
DIN 6798 J
Surface Treatment:
Plain
Material:
Spring steel
DIN:
6798-J
NF:
E27-625

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome