Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
Toothed Lock Washer - Metric - A2 Stainless Steel - External Teeth - DIN 6797 A
By Qualfast
9 Variants From
£0.02
Inc VAT (20%)
See 9 Product Variants
£0.02
Description
Toothed Lock Washer
Metric
A2 Stainless Steel
External Teeth
DIN 6797 A
Feature Attributes
Material:
A2 Stainless Steel
Leading Standard:
DIN 6798 A
Grade:
A2
Material Technical:
A2 (1.4310)
DIN:
6797-A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome